DESCRIPTION

316L Stainless Steel Schedule 80 Seamless Pipe

GSSP86LE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
2 in
Schedule Class
80
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday