DESCRIPTION

Schedule 40 Seamless Stainless Steel Pipe

ISSP44H

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Stainless Steel
Material Type
304
Pipe Tubing Size
5 in
Schedule Class
40
Type
Seamless