DESCRIPTION

  • Manufacturer may vary by location

Schedule 40 Spigot x Socket Street 90 Degree Elbow

P40SS9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
End Connection 1
Spigot
End Connection 2
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40
Size
1-1/2 in x 1-1/2 in
Type
Straight