DESCRIPTION

Schedule 40 Welded Stainless Steel Pipe

DSP44

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
2 in
Schedule Class
40
Type
Welded