DESCRIPTION

Schedule 40 Welded Stainless Steel Pipe

DSP46LEK

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
3/4 in
Schedule Class
40
Type
Welded