DESCRIPTION

Schedule 40S Black Coated Grooved Welded Carbon Steel Pipe

DBPGRVA53B105

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Grooved
End Connection 2
Grooved
Material
Carbon Steel
Material Type
A53B
Pipe Tubing Size
2 in
Schedule Class
40S
Type
Welded