DESCRIPTION

Schedule 5 304L Stainless Steel Eccentric Reducer

DS54LWER

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
5S
Size
2 in x 1 in
Type
Eccentric