DESCRIPTION

Schedule 5 304L Stainless Steel Tee

DS54LWT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
5
Size
1 in x 1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday