DESCRIPTION

Schedule 5 Welded Stainless Steel Pipe

DSP756L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-778
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
12 in
Schedule Class
5
Type
Welded