DESCRIPTION

Schedule 80 316L Stainless Steel Long Radius 90 Degree Elbow

DS86LW9

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
80S
Size
1 in
Type
Straight