DESCRIPTION

Schedule 80 Black Carbon Steel Plain End ERW Double Random Length Pipe

GBPPEA53B80DRLL

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
80S