DESCRIPTION

Schedule 80 Black Carbon Steel Plain End Seamless Double Random Length Pipe

GBSPA106BT80DRL

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
16 in
Schedule Class
80S
Type
Seamless