• Cart

DESCRIPTION

Schedule 80 Black Coated Plain End Seamless Carbon Steel Pipe

DBSPA106B80DRLE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
4 in
Schedule Class
80
Type
Seamless