DESCRIPTION

Schedule 80 Black Coated Threaded and Coupled Carbon Steel Pipe

DBPTCA5380

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
80