DESCRIPTION

Schedule 80 Carbon Steel Plain End Seamless Single Random Length Pipe

DBSPA106BT80E

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Plain End
Pipe Tubing Size
24 in
Schedule Class
80S
Type
Seamless