DESCRIPTION

  • Manufacturer may vary by location

3 in. Close MIP Schedule 80 PVC Nipple

P80NCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged
No
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
185 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S