DESCRIPTION

Schedule 80 Galvanized Coated Threaded Seamless Carbon Steel Pipe

IGSPTCA106B80

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
80
Type
Seamless