DESCRIPTION

  • 1/2" I.P.S. adapters
  • 3-hole widespread installation
  • 59" long metal hose / 38" reach
  • Aerated stream or full spray
  • Pull Out spray wand: 6 1/4"
  • Quick-Snap® installation features quick connect hoses
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Straight, staggered supply tubes
  • Superior mechanical properties at sub-zero temperatures

1/8 in. Close Schedule 80S 304L Seamless Threaded Both End Nipple

DS84SNCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
Schedule Class
80S
Size
1/8 in
Type
Seamless, Straight
UL Listed
No