DESCRIPTION

Schedule 80 Type A 304L Stainless Steel Stub End

IS84LWSEAX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
8 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80
Size
8 in