DESCRIPTION

Schedule 80S Galvanized Coated Plain End Carbon Steel Pipe

DGPPEA5380

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
80