DESCRIPTION

Schedule 80S Stainless Steel Seamless Pipe

DSSP84L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
6 in
Schedule Class
80S
Type
Seamless