DESCRIPTION

  • Accommodates light to medium indoor/outdoor traffic
  • Easy to shake or hose clean
  • Excellent in a wide variety of public and commercial environments
  • Thick, moisture-absorbing backing

Spaghetti Mat™ Scraper Mat

LDEMB35

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Spaghetti Mat™
Color Finish
Grey
Length
5 ft
Material
Plastic
Material Type
Vinyl
Width
3 ft

Starting at
Call for Pricing
  • QUANTITY