SDR 11 Butt Fusion HDPE Tee PEI11ABT

DESCRIPTION

SDR 11 Butt Fusion HDPE Tee

PEI11ABT

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connection 3
Butt Fusion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Size
3/4 in x 3/4 in x 3/4 in
Type
Straight