DIPS SDR 11 HDPE Fabricated 45 Degree Elbow 2 Piece PED11HB4F2

DESCRIPTION

DIPS SDR 11 HDPE Fabricated 45 Degree Elbow 2 Piece

PED11HB4F2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
2 Piece
Schedule Class
SDR 11