Butt Fusion SDR 17 Plastic Molded Tee PEI17ABT

DESCRIPTION

Butt Fusion SDR 17 Plastic Molded Tee

PEI17ABT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connection 3
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 17