• Cart

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Solvent Weld schedule series pipe offers a zero-leak joint that is structurally sound
  • Suitable for use in sewer and landscape drainage applications

SDR 41 Gasket PVC Pressure Pipe

SDR41PP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
End Connection 1
Gasket
End Connection 2
Gasket
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Schedule Class
SDR 41