DESCRIPTION

SDR 41 Grip Joint Sewer Plastic Drainage Pipe

ISDR41GJP1

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Material
Plastic
Material Type
PVC
Pipe Tubing Size
10 in
Schedule Class
SDR 41
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday