SDR 9 IPS HDPE Butt Fusion Reducer PEI9ABR

DESCRIPTION

SDR 9 IPS HDPE Butt Fusion Reducer

PEI9ABR

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-714
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
SDR 9
Size
3 in x 2 in