DESCRIPTION

SDR11 Dips Mechanical Joint Adapter with Access

PED11HMJPA

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Size
4 in x 4 in