DESCRIPTION

  • Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics
  • Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require

IPS SDR11 Permasert Gas Mechanical Tee

P50

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Application
Pressure
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11