DESCRIPTION

  • Are non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance
  • One-piece construction and design ensure consistent, gas-tight connections in all weather conditions
  • Pull-out strength greater than the connected polyethylene tubing

SDR11 IPS Permsert Gas Coupling

P50

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Size
1-1/4 in x 1-1/4 in