• Cart

DESCRIPTION

SDR13.5 HDPE IPS Pressure Pipe

PEI13A40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-906
End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
16 in
Schedule Class
SDR 13.5
UL Listed
No