• Cart

DESCRIPTION

SDR17.6 Flange Adapter Bolt Kit

FNWABKFAFA176

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM B-307 Class A
Clean Bagged
No
Color Finish
Zinc Plated
Diameter
10 in
Grade
A
Material
Carbon Steel
Pressure Class
150#

Starting at
$95.93
EACH
  • QUANTITY

DOCUMENTS