DESCRIPTION

SDR17 IPS HDPE Pipe

PEI17G40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
12 in
Schedule Class
SDR 17