DESCRIPTION

Black Schedule 40 Single Random Length Seamless Pipe

IBPA333GR6S4

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-333
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40
Type
Seamless