DESCRIPTION

Seamless Stainless Steel Tubing

DST6035A213

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-213
Material
Stainless Steel
Material Type
316
Pipe Tubing Size
1/4 in
Type
Seamless
Wall Thickness
0.03 in