DESCRIPTION

  • 1/2 x 20
  • Carded
  • Pfister faucet seats
  • Sold in pairs

Pfister Siderna® Seat Cartridge

PGS705100

Cartridge Type:

Compression

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Compression
Collection
Siderna®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes

Starting at
$3.32
EACH
  • QUANTITY

DOCUMENTS