DESCRIPTION

  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • IHWH slot
  • Self-piercing screws

PROSELECT® ProSelect™ 8mm Self Piercing Screw 12000 Pack

PSZIP812000

Length:

1/2 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Head Style
Hex
Length
1/2 in
Material
Zinc Plated
Package Quantity
Pack of 12000
Screw Head
Hex Head
Thread Size
8 in
Type
Self Piercing Screw

Starting at
$413.65
per PACK
  • QUANTITY

DOCUMENTS