DESCRIPTION

  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • IHWH slot
  • Self-piercing screws

PROSELECT® ProSelect™ 8mm Self Piercing Screw 10000 Pack

PSZIP810000

Length:

3/4 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Head Style
Hex
Length
3/4 in
Material
Zinc Plated
Package Quantity
Pack of 10000
Screw Head
Hex Head
Thread Size
8 in
Type
Self Piercing Screw

Starting at
$389.48
per PACK
  • QUANTITY

DOCUMENTS