DESCRIPTION

  • Axial load: 13.6 kg
  • Driving speed: 2,500 rpm
  • Hex head
  • IHWH slot
  • Size: 8 x 1"
  • Zinc plated

PROSELECT® ProSelect™ 8mm Self Piercing Screw 500 Pack

PSZIP8500

Length:

1 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Length
1 in
Material
Zinc Plated
Package Quantity
Pack of 500
Screw Head
Hex Head
Thread Size
8 mm

Starting at
$31.19
per PACK
  • QUANTITY

DOCUMENTS