DESCRIPTION

  • Axial load of 13.6 kg
  • Driving speed of 2,500 rpm
  • White head

Self Piercing Screw

PSZIP8KW250

Thread Length:

2

SPECIFICATIONS

Head Diameter
0.25
Material
Zinc Plated
Screw Head
Hex Head
Thread Length
2
Thread Size
8 mm

Starting at
$29.99
per PACK
  • QUANTITY

DOCUMENTS