DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Slimduct® Service Faucet Flex Elbow

REC86128

Fitting Sizes:

3-3/4 in

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
Ivory
Fitting Size 1
3-3/4 in
Fitting Size 2
3-3/4 in
Fitting Sizes
3-3/4 in
Height
2-3/4 in
Length
31-1/2 in
Material
Plastic
Material Type
Polymer, PVC
Type
Flexible Elbow
Width
4 in

Starting at
$23.22
EACH
  • QUANTITY