• Cart

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Shower Arm

Shower Arm

N200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6 in
Material
Brass

Starting at
$30.06
EACH
  • QUANTITY

DOCUMENTS