DESCRIPTION

Shower Drain

I69116

Color Finish

 

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
4-1/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
$22.67
EACH
  • QUANTITY

DOCUMENTS