Wall Mount Toilet Tissue Holder in Satin Nickel
Sine Wall Mount Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Single-post, open roller design
- Available Finishes: Polished Chrome & Satin Nickel
- Complements Sine product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Sine
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-3/8 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in