DESCRIPTION

  • High-quality
  • Ideal for bathrooms and shared work areas
  • Includes 250 sheets/roll
  • Meets EPA comprehensive procurement guidelines
  • Single fold

Envision® Single-Fold Paper Towel in Brown (Case of 16)

G23504

Length:

10-1/5 in

SPECIFICATIONS

Collection
Envision®
Color Finish
Brown
Length
10-1/5 in
Material
Paper
Type
Single Fold
Width
9-1/5 in

Starting at
$36.99
per CASE
  • QUANTITY