DESCRIPTION

Single Pin 304L Stainless Steel Clamp

G13MHHM4F

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Pin
End Connection 2
Pin
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Material Type
304
Size
3/4 in x 3/4 in
Type
Straight