DESCRIPTION

Slide Bar with Hand Shower Set

N292

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
IAPMO Listed
Yes
Length
23 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$193.72
EACH
  • QUANTITY