DESCRIPTION

  • Slide mechanism for 30" adjusting bar, B30

Slide Mechanism for 30 in. Adjusting Bar

SYMFPSM3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-15/16 in
Length
3-9/16 in
Material
Metal, Non Metallic
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$51.73
EACH
  • QUANTITY