• Cart

Slip-Joint Ductile Iron Pipe DI56SJP

DESCRIPTION

  • 25 Year Warranty
  • In the 14" and larger sizes, pressure rating is limited to the rating of the pipe barrel thickness selected
  • Made in North America
  • No need to disassemble before soldering

Slip-Joint Ductile Iron Pipe

DI56SJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI C151
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-115
Application
Water
Ductile Iron Class
CL56
Ductile Iron Pipe Type
Ductile Iron Slip Joint Pipe
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Material
Ductile Iron
Pipe Tubing Size
16 in
Pressure Class
350#
Thickness
0.52 in